Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 15X2.438
Zoro # G822962644
product price:Â
$
59.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNW15
Small Taper Outside Diameter
3.09 in
Locating Slot Width
0.365 in
Compatible Bearing Series
1315K, 22215K
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15X2.438
- Zoro #
- G822962644
- UPC #
- -
- Country of Origin
- United States
- Industry Number
- SNW15
- Compatible Bearing Series
- 1315K, 22215K
- Sleeve Taper Ratio
- 1:12
- Locking Design
- Lock Nut and Washer
- System of Measurement
- Inch
- Compatible Lock Nut
- AN15
- Material
- Steel
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Washer
- W15
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.