Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 110X1.750
Zoro # G423565404
product price:Â
$
33.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNW110
System of Measurement
Inch
Overall Width
2.384 in
Thread Size
1.967"-18
Small Taper Outside Diameter
2.122 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110X1.750
- Zoro #
- G423565404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.384 in
- Thread Size
- 1.967"-18
- Small Taper Outside Diameter
- 2.122 in
- Bore Diameter
- 1 3/4 in
- Taper Size
- 1:12
- Thread Length
- 0.734 in
- Sleeve Width (In.)
- 2.384 in
- Sleeve Thread Size
- 1.967"-18
- Sleeve Thread Length
- 0.734 in
Details
- Industry Number
- SNW110
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
- Compatible Bearing Series
- 22310K
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- N10
- Compatible Lock Washer
- W10
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.