Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 120X3.500
Zoro # G322964070
product price:Â
$
149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Lock Washer
W20
Small Taper Outside Diameter
4.199 in
Bore Diameter
3 1/2 in
Sleeve Thread Length
1.083 in
Compatible Lock Nut
AN20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120X3.500
- Zoro #
- G322964070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small Taper Outside Diameter
- 4.199 in
- Bore Diameter
- 3 1/2 in
- Sleeve Thread Length
- 1.083 in
- Sleeve Width (In.)
- 3.961 in
- Sleeve Thread Size
- 3.918"-12
Details
- Compatible Lock Washer
- W20
- Compatible Lock Nut
- AN20
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
- Material
- Steel
- Sleeve Taper Ratio
- 1:12
- Compatible Bearing Series
- 22320K, 23220
- Industry Number
- SNW120
Description
Withdrawal Sleeve