Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 111X1.938
Zoro # G322963745
product price:Â
$
37.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Locking Design
Lock Nut and Washer
Sleeve Thread Size
2.157"-18
Small Taper Outside Diameter
2.329 in
Industry Number
SNW111
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111X1.938
- Zoro #
- G322963745
- UPC #
- -
- Country of Origin
- United States
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
- Locking Design
- Lock Nut and Washer
- Industry Number
- SNW111
- Material
- Steel
- Compatible Lock Washer
- W11
- Compatible Lock Nut
- N11
- Compatible Bearing Series
- 22311K
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve