Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 117X2.938
Zoro # G622964190
product price:Â
$
98.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Sleeve Thread Size
3.340"-12
Compatible Lock Nut
AN17
System of Measurement
Inch
Locking Design
Lock Nut and Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 117X2.938
- Zoro #
- G622964190
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Compatible Lock Nut
- AN17
- System of Measurement
- Inch
- Locking Design
- Lock Nut and Washer
- Compatible Bearing Series
- 22317K
- Compatible Lock Washer
- W17
- Industry Number
- SNW117
- Item
- Bearing Adapter Sleeve Assembly
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.