Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 20X3.438
Zoro # G723925014
product price:Â
$
130.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNW20
Overall Width
2.859 in
Small Taper Outside Diameter
4.107 in
Taper Size
1:12
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20X3.438
- Zoro #
- G723925014
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.859 in
- Small Taper Outside Diameter
- 4.107 in
- Taper Size
- 1:12
- Bore Diameter
- 3 7/16 in
- Thread Size
- 3.918"-12
- Locating Slot Width
- 0.428 in
- Nut Outside Diameter
- 4 3/32 in
- Nut Diameter
- 3 29/32 in
- Thread Length
- 1.083 in
- Sleeve Thread Length
- 1.083 in
- Sleeve Width (In.)
- 2.859 in
- Sleeve Thread Size
- 3.918"-12
Details
- Industry Number
- SNW20
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
- Nut Locking Type
- Lock Nut and Washer
- System of Measurement
- Inch
- Locking Design
- Lock Nut and Washer
- Compatible Bearing Series
- 1320K, 22220K
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Washer
- W20
- Compatible Lock Nut
- AN20
Description
Withdrawal Sleeve