Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3024X4.188
Zoro # G522962708
product price:Â
$
216.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nut Diameter
4 45/64 in
Sleeve Thread Size
4.716"-12
Sleeve Thread Length
1.26 in
Compatible Lock Washer
W024
Industry Number
SNW3024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3024X4.188
- Zoro #
- G522962708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Diameter
- 4 45/64 in
- Sleeve Thread Size
- 4.716"-12
- Sleeve Thread Length
- 1.26 in
- Bore Diameter
- 4 3/16 in
- Sleeve Width (In.)
- 2.937 in
- Nut Outside Diameter
- 4 7/8 in
- Locating Slot Width
- 0.428 in
- Small Taper Outside Diameter
- 4.89 in
Details
- Compatible Lock Washer
- W024
- Item
- Bearing Adapter Sleeve Assembly
- Industry Number
- SNW3024
- Compatible Bearing Series
- 23024K
- Locking Design
- Lock Nut and Washer
- Material
- Steel
- Compatible Lock Nut
- N024
- System of Measurement
- Inch
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.