Shop STANDARD LOCKNUT

Withdrawal Sleeve

  • Mfr # 32X5.500

  • Zoro # G222962695


product price: 
$
436.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Lock Nut
AN32
Material
Steel
Industry Number
SNW32
Bore Diameter
5 1/2 in
Sleeve Thread Length
1.52 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32X5.500
Zoro #
G222962695
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
5 1/2 in
Sleeve Thread Length
1.52 in
Sleeve Width (In.)
4.568 in
Small Taper Outside Diameter
6.584 in
Sleeve Thread Size
6.284"-8

Details

Compatible Lock Nut
AN32
Material
Steel
Industry Number
SNW32
Compatible Lock Washer
W32
Item
Bearing Adapter Sleeve Assembly
System of Measurement
Inch
Sleeve Taper Ratio
1:12
Compatible Bearing Series
22232K

Description

Withdrawal Sleeve

Ratings & reviews