Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 122X4.000
Zoro # G022961812
product price:Â
$
196.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNW122
Sleeve Taper Ratio
1:12
Sleeve Thread Size
4.325"-12
Compatible Lock Nut
AN22
Sleeve Width (In.)
4.338 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122X4.000
- Zoro #
- G022961812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Size
- 4.325"-12
- Sleeve Width (In.)
- 4.338 in
- Sleeve Thread Length
- 1.145 in
- Small Taper Outside Diameter
- 4.619 in
- Bore Diameter
- 4 in
Details
- Industry Number
- SNW122
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- AN22
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Bearing Series
- 22322K, 23222
- Compatible Lock Washer
- W22
- Material
- Steel
- System of Measurement
- Inch
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.