Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3128X4.938
Zoro # G622963544
product price:Â
$
365.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Sleeve Taper Ratio
1:12
Sleeve Thread Length
1.301 in
Locating Slot Width
0.74 in
Nut Outside Diameter
5 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3128X4.938
- Zoro #
- G622963544
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Sleeve Taper Ratio
- 1:12
- Compatible Bearing Series
- 23128K
- Locking Design
- Lock Nut and Washer
- Compatible Lock Nut
- N028
- Industry Number
- SNW3128
- Compatible Lock Washer
- W028
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.