Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3056X10.438
Zoro # G122963372
product price:Â
$
2,573.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNP3056
Material
Steel
Compatible Lock Washer
P56
Sleeve Thread Length
2.229 in
Compatible Lock Nut
N056
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3056X10.438
- Zoro #
- G122963372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Length
- 2.229 in
- Locating Slot Depth
- 0.5 in
- Nut Outside Diameter
- 11 25/64 in
- Small Taper Outside Diameter
- 11.394 in
- Locating Slot Width
- 0.302 in
- Sleeve Thread Size
- 11.004"-6
- Sleeve Width (In.)
- 6.181 in
- Bore Diameter
- 10 7/16 in
- Nut Diameter
- 11 in
Details
- Industry Number
- SNP3056
- Material
- Steel
- Compatible Lock Washer
- P56
- Compatible Lock Nut
- N056
- Compatible Bearing Series
- 23056K
- Item
- Bearing Adapter Sleeve Assembly
- Sleeve Taper Ratio
- 1:12
- System of Measurement
- Inch
- Locking Design
- Lock Nut and Plate
Description
Withdrawal Sleeve