Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 22X3.938
Zoro # G422962679
product price:Â
$
164.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Bearing Series
1322K, 22222K
Nut Diameter
4 5/16 in
Sleeve Width (In.)
3.196 in
Sleeve Taper Ratio
1:12
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22X3.938
- Zoro #
- G422962679
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Diameter
- 4 5/16 in
- Sleeve Width (In.)
- 3.196 in
- Sleeve Thread Size
- 4.325"-12
- Small Taper Outside Diameter
- 4.524 in
- Bore Diameter
- 3 15/16 in
- Nut Outside Diameter
- 4 33/64 in
- Locating Slot Width
- 0.428 in
- Sleeve Thread Length
- 1.145 in
Details
- Compatible Bearing Series
- 1322K, 22222K
- Item
- Bearing Adapter Sleeve Assembly
- Sleeve Taper Ratio
- 1:12
- Material
- Steel
- Compatible Lock Washer
- W22
- System of Measurement
- Inch
- Locking Design
- Lock Nut and Washer
- Industry Number
- SNW22
- Compatible Lock Nut
- AN22
Description
Withdrawal Sleeve