Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 32X5.438
Zoro # G322964483
product price:Â
$
436.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Taper Ratio
1:12
Compatible Lock Nut
AN32
Small Taper Outside Diameter
6.584 in
Compatible Bearing Series
22232K
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32X5.438
- Zoro #
- G322964483
- UPC #
- -
- Country of Origin
- United States
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- AN32
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Bearing Series
- 22232K
- Material
- Steel
- Industry Number
- SNW32
- Compatible Lock Washer
- W32
- System of Measurement
- Inch
- Locking Design
- Lock Nut and Washer
Description
Withdrawal Sleeve