Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3156X10.000
Zoro # G623925015
product price:Â
$
4,622.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Overall Width
7.756 in
Small Taper Outside Diameter
11.526 in
Taper Size
1:12
Industry Number
SNP3156
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3156X10.000
- Zoro #
- G623925015
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 7.756 in
- Small Taper Outside Diameter
- 11.526 in
- Taper Size
- 1:12
- Thread Length
- 2.229 in
- Bore Diameter
- 10 in
- Thread Size
- 11.004"-6
- Sleeve Thread Length
- 2.229 in
- Sleeve Width (In.)
- 7.756 in
- Sleeve Thread Size
- 11.004"-6
Details
- Material
- Steel
- Industry Number
- SNP3156
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Washer
- P56
- Compatible Bearing Series
- 23156K
- Compatible Lock Nut
- N056
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.