Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3040X7.188
Zoro # G722963642
product price:Â
$
1,249.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Compatible Lock Washer
W040
System of Measurement
Inch
Bore Diameter
7 3/16 in
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3040X7.188
- Zoro #
- G722963642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 7 3/16 in
- Sleeve Width (In.)
- 4.74 in
- Sleeve Thread Size
- 7.847"-8
- Small Taper Outside Diameter
- 8.161 in
- Nut Diameter
- 7 27/32 in
- Nut Outside Diameter
- 8 5/32 in
- Locating Slot Width
- 0.99 in
- Sleeve Thread Length
- 1.666 in
Details
- Material
- Steel
- Compatible Lock Washer
- W040
- System of Measurement
- Inch
- Sleeve Taper Ratio
- 1:12
- Locking Design
- Lock Nut and Washer
- Industry Number
- SNW3040
- Compatible Lock Nut
- N040
- Compatible Bearing Series
- 23040K
- Item
- Bearing Adapter Sleeve Assembly
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.