Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3130X5.188
Zoro # G422963621
product price:Â
$
507.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nut Outside Diameter
6 5/32 in
Locating Slot Width
0.74 in
Compatible Bearing Series
23130K
Locking Design
Lock Nut and Washer
Small Taper Outside Diameter
6.167 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3130X5.188
- Zoro #
- G422963621
- UPC #
- -
- Country of Origin
- United States
- Compatible Bearing Series
- 23130K
- Locking Design
- Lock Nut and Washer
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Washer
- W030
- Industry Number
- SNW3130
- Material
- Steel
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- N030
- System of Measurement
- Inch
Description
Withdrawal Sleeve