Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 44X7.500
Zoro # G722963772
product price:Â
$
727.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Small Taper Outside Diameter
9.041 in
Compatible Bearing Series
22244K
Bore Diameter
7 1/2 in
System of Measurement
Inch
Compatible Lock Washer
W44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44X7.500
- Zoro #
- G722963772
- UPC #
- 073753301069
- Country of Origin
- United States
Dimensions
- Small Taper Outside Diameter
- 9.041 in
- Bore Diameter
- 7 1/2 in
- Sleeve Thread Length
- 1.708 in
- Sleeve Thread Size
- 8.628"-8
- Sleeve Width (In.)
- 5.891 in
Details
- Compatible Bearing Series
- 22244K
- System of Measurement
- Inch
- Compatible Lock Washer
- W44
- Industry Number
- SNW44
- Sleeve Taper Ratio
- 1:12
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
- Compatible Lock Nut
- N-44
Description
Withdrawal Sleeve