Shop All Cutting Pliers
Stanley
6 7/8 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 89-860
Zoro # G3667946
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Leverage Pivot Design for Easier Cutting; Angled Diagonal Cutting Style
- Handle Type Dipped Pistol Grip
- Jaw Length 7/8 in
- Jaw Width 1 in
- Material Steel
Product Information
- Brand Stanley
- MFR # 89-860
- Zoro # G3667946
- UPC # 076174898606
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 in |
Overall Length | 6 7/8 in |
Tip Width | 1/2 in |
Cutter Length | 7/8 in |
Details
Description
This Stanley Diagonal Cutting Plier has a high leverage pivot design for easier cutting. The angled diagonal cutting style provides more leverage than straight diagonal cutters. With its dipped pistol grip handle, this plier gives you better control while working. The pliers have an overall length of 6 7/8 in., jaw length of 7/8 in., and jaw width of 1 in. It is made of steel with a flush cut and black handle color. If you are looking for high quality diagonal cutting pliers, the Stanley 89-860 will not disappoint you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX Heavy Duty Poly Material Scoop (D6767)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM12 L.60 mm (03060012)
- IRONWEAR Tool Lanyard w/ Manual-Locking Steel Carabiner & Adjustable Loop (2600)
- VEGA Impactech Phillips 3 Power Bit x 2-3/4 (P170P3A)
- STANLEY 10 in Diagonal Cutting Plier Semiflush Cut Uninsulated (89-862)
- STANLEY 6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (84-027)
- STANLEY 5 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-104)
- STANLEY 8 in Diagonal Cutting Plier Flush Cut Uninsulated (89-861)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- STANLEY FATMAX® End Cutting Pliers – 6-1/2" (89-875)
- JONARD TOOLS 5 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (JIC-2755)
- Stanley Pliers