Shop STANLEY
See all product information
Create Account
Hardware 215483 Steel Angles Weldable Rod; .125 x 2 x 48 In.
- Mfr # 6567291
- Zoro # G404088694
product price:Â
$
89.85
/ea
Key Features
Material
Steel
Thickness
1/8 in
Leg Length
2 in
Length
48 in
Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6567291
- Zoro #
- G404088694
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Mill
Dimensions
- Thickness
- 1/8 in
- Leg Length
- 2 in
- Length
- 48 in
Description
Features
- Used for motor mounts, drawer slides, bicycle racks and bed frames.
- Material - Steel Angles
- Weldable
- Type - Hot Rolled Steel
- Length - 6 ft.
- Size - .125 x 2 x 48
- Dimension - 48 x 2 x 2 in.
- Item Weight - 6.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.