Shop STAR TECH WELD
See all product information
Create Account
Aluminum MIG Welding Wire 5356 Aluminum MIG Welding Wire 1 Ib 3/64IN 1 Roll ER5356 .047IN 1 Ib Roll
- Mfr # ER5356-.047-1
- Zoro # G011944734
product price:Â
$
21.79
/ea
Key Features
Material
Aluminum
Length
2 in
Width
4.0 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER5356-.047-1
- Zoro #
- G011944734
- UPC #
- 818988013444
- Country of Origin
- Philippines
- Material
- Aluminum
- Color
- Silver
Dimensions
- Length
- 2 in
- Width
- 4.0 in
Description
Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding GMAW, Wire Diameter 3/64 in .047 in, Tensile Strength As Welded 38 ksi, Yield Strength Minimum Required Not Rated, Yield Strength As Welded Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 1 lb, For Material Type Aluminum to Aluminum
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.