Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal
Mfr # 99102-12-06
Zoro # G9873510
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99102-12-06
- Zoro # G9873510
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6 in |
Width | 1/2" |
Blade Length | 12 ft 6 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Details
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Nutsetter 1/4 in., Hex, 1-1/2 in. (68816)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056D)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-10-10)
- STARRETT Band Saw Blade, 7 ft. 11" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-11)
- STARRETT Band Saw Blade, 15 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-15-04)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-14-06)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal (91570-07-09)
- Starrett Band Saw Blades