Band Saw Blade, 13 ft. 1" L, 3/4" W, 10 TPI, Carbon Steel, 0.032" Thick
- Mfr # 91570-13-01
- Zoro # G9885410
product price:Â
$
35.59
/ea
Key Features
Width
3/4"
Teeth per Inch
10
Thickness
0.032"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91570-13-01
- Zoro #
- G9885410
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 10
- Primary Saw Application
- Mild Steel
- Material
- Carbon Steel
- Tooth Type
- Regular
- Grade
- Duratec SFB
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Application
- Metal Cutting, Wood Cutting
- Blade Material
- Bi-Metal
- Blade Series
- Duratec SFB
- Primary Material Application
- Aluminum & Soft Metals
- Cutting Edge Style
- Hook
- Use Case
- General/Maintenance
- Tip Material
- Carbon Steel
- Materials Cut
- Aluminum, Carbon Steel, Wood
- Cut Type
- Straight
- Compatible Product Type
- Band Saws
- Product Type
- Band Saw Blade
- For Workpiece Material
- Aluminum, Carbon Steel, Soft Metal, Wood
- Standards
- OSHA HCS 29 CFR 1910.1200
- Series
- Duratec(TM) SFB
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length
- 13 ft 1 in
- Width
- 3/4"
- Thickness
- 0.032"
- Overall Length
- 13 ft 1 in
- Overall Width
- 3/4 in
- Blade Length
- 13 ft 1 in
- For Material Width
- 3-1/2 in to 7 in
- For Material Thickness
- 3-1/2 in to 7 in
- Blade Width
- 3/4 in
- Blade Thickness
- 0.032 in
- Blade Length Group
- 13 ft to 13 ft 11 in
- Overall Thickness
- 0.032 in
- For Material Thickness - Minimum
- 5/16 in
- For Material Thickness - Maximum
- 2 1/2 in
- For Material Width - Minimum
- 5/16 in
- For Material Width - Maximum
- 2 1/2 in
- Wire Rope Length
- 13 ft 1 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 13 ft 1 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.