Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1XFLZ-10

  • Zoro # G8203906


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in/0.001 mm
Includes
Case, Data Transmission, LCD Digital Display
Lock Nut Type
Lever
IP Rating
Not Rated
Spindle Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1XFLZ-10
Zoro #
G8203906
UPC #
049659725308
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
228 to 254 mm, 9 in to 10 in
Includes
Case, Data Transmission, LCD Digital Display
Lock Nut Type
Lever
IP Rating
Not Rated
Spindle Material
Tool Steel
Anvil Material
Carbide
Long Form Calibration Certificate
No
SPC Output
Yes
Thimble Type
Friction
Minimum Measurement - mm
228 mm
Maximum Measurement - Inch
10 in
Minimum Measurement - Inch
9 in
Maximum Measurement - mm
254 mm
Rotating Spindle
Yes
Inches Measured - Maximum
10 in
Coolant Resistant
Yes
Case Type
Case
Data Output Type
Cabled
Spindle Shape
Flat
Millimeters Measured - Maximum
254 mm
Included Certification
Certificate of Inspection
Anvil Shape
Flat Carbide Tipped
Operation Type
Digital
Inches Measured - Minimum
9 in
Case Included
Yes
Frame Material
Steel
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Millimeters Measured - Minimum
228 mm

Description

Digital Outside Micrometer, Range 228 to 254 mm, 9 in to 10 in, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.