Shop All Packing Tape Dispensers
Start International
Tape Dispenser w/3 Preset Lengths
Mfr # ZCM0800-WT
Zoro # G4790667
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 1 in
- Construction Heavy-Duty Plastic
- Color Black
- For Use With All types of Tape up to 1 in width
- Power Requirements Electric
Product Information
- Brand Start International
- MFR # ZCM0800-WT
- Zoro # G4790667
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1 in |
Width | 3 3/4 in |
Height | 4 1/2 in |
Length | 6 15/16 in |
Tape Delivery Length | 1.77 in, 3 Pre-set (1.18 in, 3.54 in) |
For Maximum Tape Width | 1 in |
For Maximum Tape Core Diameter | 3 in |
For Maximum Tape Roll Diameter | 5 3/8 in |
Maximum Seal Width | 1 in |
Maximum Seal Length | 2 in |
Overall Width | 4 7/8 in |
Overall Height | 3 3/4 in |
Overall Depth | 6 7/8 in |
Details
Description
Tape Dispenser, For Maximum Tape Width 1 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 5 3/8 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 1 in, Maximum Seal Length 2 in, Max. Seal Thickness 3 5/8 in, For Tape Material Filament, Masking, Packing, Polypropylene, Operation Type Hand Operated, Overall Height 3 3/4 in, Overall Width 4 7/8 in, Overall Depth 6 7/8 in, For Use With All types of Tape up to 1 in width, Includes Power Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- EXPO Dry-Erase Markers, Low Odor, Ultra Fine, Black (SAN1871131)
- GHENT Display Rail, 60", L (H60-SS)
- ZORO SELECT Shipping Box, 10x10x10 in (55NM31)
- START INTERNATIONAL Manual Tape Dispenser, 1 In W (ZCM0300)
- START INTERNATIONAL Heavy-Duty Tape Dispenser, 80mm (TDA080)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- START INTERNATIONAL Tape Dispenser, Electric, 2 in. (ZCM1000-NS)
- START INTERNATIONAL External Tape Dispenser Stand, 3 In (TDSTAND03)
- START INTERNATIONAL Cutting Head, Plastic, Steel (ZCM1000P550W)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- Start International Packing Tape & Dispensers