Shop All Packing Tape Dispensers
Start International
Manual Tape Dispenser, 1 In W
Mfr # ZCM0300
Zoro # G4687837
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 1 in
- Construction Heavy-Duty Plastic
- Color Black
- For Use With All Types of Tape up to 1 in in width
- Power Requirements Manual
Product Information
- Brand Start International
- MFR # ZCM0300
- Zoro # G4687837
- Country of Origin Korea, Republic of
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1 in |
Details
Description
Tape Dispenser, For Use With All Types of Tape up to 1 in in width, Power Requirements Manual, Max. Tape Width 1 in, Color Black, Construction Heavy-Duty Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Taylor 2706 Jumbo Rain Gauge; Pack of 12 (142289)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Red (TZe441)
- GBC Binding Covers, Plastic, Clear, PK100 (2000041)
- START INTERNATIONAL Tape Dispenser, Electric, 2 in. (ZCM1000-NS)
- START INTERNATIONAL Cutting Head, Plastic, Steel (ZCM1000P550W)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- START INTERNATIONAL Heavy-Duty Tape Dispenser, 80mm (TDA080)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- TAPE LOGIC Tape Logic® Single Roll Table Top Dispenser, 1", Blue, 1/Each (SL7316)
- Start International Packing Tape & Dispensers