Shop STARTECH.COM
See all product information
Create Account
PCI Express X1 to X16 LP Slot Extension Adapter
- Mfr # PEX1TO162
- Zoro # G814882318
product price:Â
$
30.79
/ea
Key Features
Height
0.3 in
Width
1.7 in
Includes
PCI Express X1 to X16 LP Slot Extension Adapter1 x PEX1 To 162 Adapter1 x Installation Guide
Host Interface
PCI Express x1
Thickness
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEX1TO162
- Zoro #
- G814882318
- UPC #
- 65030839143
- Country of Origin
- Taiwan, Province of China
- Item
- Riser Card
- Includes
- PCI Express X1 to X16 LP Slot Extension Adapter1 x PEX1 To 162 Adapter1 x Installation Guide
- Host Interface
- PCI Express x1
- Expansion Slot Type
- PCI Express x16
- Number of Expansion Slots
- 1
- Green Environmental Attribute
- Environmentally Friendly
- End of Life Manual Availability
- Yes
- Environmental Certification
- EU RoHS
- REACH free of SVHC
- Yes
- Total Number of Expansion Slots
- 1
- Environmentally Friendly
- Yes
Dimensions
- Height
- 0.3 in
- Width
- 1.7 in
- Thickness
- 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.