(USB2HAB15T) Connector Cable
- Mfr # USB2HAB15T
- Zoro # G816423182
product price:Â
$
10.15
/ea
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Transparent
Cable Type
USB/USB-B
Data Transfer Speed
480-Mbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB2HAB15T
- Zoro #
- G816423182
- UPC #
- 65030795906
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type B - Male
- Color
- Transparent
- Cable Type
- USB/USB-B
- Data Transfer Speed
- 480-Mbit/s
- Connector Gender on First End
- Male
- Environmentally Friendly
- Yes
- Compatibility
- Printer, Hard Drive, Scanner or other USB 2.0 devices
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
- Connector on Second End Details
- 1 x 4-pin USB 2.0 Type B - Male
- Connector Gender on Second End
- Male
- REACH free of SVHC
- Yes
- Device Supported
- PC, Peripheral Device, MAC, Printer
- Environmental Certification
- EU RoHS
- Package Contents
- 15 ft Transparent USB 2.0 Cable - A to B
- Connector on First End Details
- 1 x 4-pin USB 2.0 Type A - Male
- End of Life Manual Availability
- Yes
- Conductor
- Copper
- Features
- Molded, Crosstalk Protection, Strain Relief
- Wire Gauge
- 24/28 AWG
Dimensions
- Overall Length
- 15 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.