Tube Clamp, 1.40in H, 316 SS, Size 5/16in

  • Mfr # CRA-108A-ACT-DP-AS-U-W5-K-642012

  • Zoro # G5105165


product price:  $25.89
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Standard Clamp
Tube Size
5/16 in
Height
1.4 in
Temp. Range (F)
-13 Degrees to 194 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA-108A-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105165
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
5/16 in
Height
1.4 in
Depth
1.57 in
Length
1.54 in
Width
1.54 in
Bolt Head Size
6 13/32 mm
Installed Height
37 mm
Overall Width
39 3/32 mm
Overall Length
39 3/32 mm
For Maximum Outside Diameter
8 mm
Overall Height
36 mm
Bolt Length
31 51/64 mm
For Strut Channel Width
41 5/16 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Standard Clamp
Temp. Range (F)
-13 Degrees to 194 Degrees
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Hardware Material
316 Stainless Steel
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Max. Pressure (PSI)
2000
Insert Material
Polypropylene
Mount Type
Rail-Mount
For Number of Lines
1
Maximum Operating Pressure
2,000 psi
Cushion Material
Polypropylene
Clamp Type
Strut Mount Assembly
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
System of Measurement
Metric
Clamp Material
316 Stainless Steel
For Use On
Hose, Pipe, Tube Support
Includes Mounting Hardware
Yes
Maximum Operating Temperature
194 Degrees F
Clamp Bore Style
Smooth
Minimum Operating Temperature
-13 Degrees F
Series
Standard
Clamp Style
Strut Mount Clamp
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
Load Capacity
1,570 lb
Clamp Material Finish
Elastomer

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 8 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.