Tube Clamp, 1.42"L, 316 SS, 15/64" x 15/64"

  • Mfr # CRA-106/06-ACT-GD-AS-U-W5-K-642012

  • Zoro # G5104937


product price:  $22.39
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Twin Clamp
Tube Size
6x6mm
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Max. Pressure (PSI)
2000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRA-106/06-ACT-GD-AS-U-W5-K-642012
Zoro #
G5104937
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
6x6mm
Depth
1.57 in
Height
1.55 in
Length
1.42 in
Width
1.42 in
Bolt Head Size
6 13/32 mm
Installed Height
40 29/32 mm
Bolt Length
34 29/32 mm
Overall Height
39 13/32 mm
Overall Length
36 3/32 mm
For Maximum Outside Diameter
6 mm
For Strut Channel Width
41 5/16 mm
Overall Width
36 3/32 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Twin Clamp
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Max. Pressure (PSI)
2000
Hardware Material
316 Stainless Steel
Insert Material
Polypropylene
Temp. Range (F)
-13 Degrees to 194 Degrees
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
Clamp Type
Strut Mount Twin Assembly
Maximum Operating Temperature
194 Degrees F
Clamp Bore Style
Smooth
Clamp Material
316 Stainless Steel
Includes Mounting Hardware
Yes
Series
Twin
For Number of Lines
2
Clamp Material Finish
Elastomer
Mount Type
Rail-Mount
Resistance Properties
Corrosion Resistant
Load Capacity
1,570 lb
Minimum Operating Temperature
-13 Degrees F
System of Measurement
Metric
Cushion Material
Polypropylene
Maximum Operating Pressure
2,000 psi

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 6 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.