Tube Clamp, 1.54in L, 316 SS, Size 15/64in
Mfr # CRA-106A-ACT-DP-AS-U-W5-K-642012
Zoro # G5105171
product price:Â $25.89
/eaKey Features
Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Standard Clamp
Tube Size
6 mm
Depth
1.57 in
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRA-106A-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105171
UPC #
-
Country of Origin
Germany
Dimensions
Tube Size
6 mm
Depth
1.57 in
Height
1.4 in
Length
1.54 in
Width
1.54 in
Bolt Head Size
6 13/32 mm
Overall Length
39 3/32 mm
Bolt Length
31 51/64 mm
Installed Height
37 mm
Overall Height
39 3/32 mm
For Maximum Outside Diameter
6 mm
For Strut Channel Width
41 5/16 mm
Overall Width
39 3/32 mm
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 6 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.