
Mens 10 Wide, Steel Toe Toe
Mfr # 862905W-100-OAK
Zoro # G109282366
product price:Â $261.99
/pr
Free Shipping & Returns
Key Features
Size
10
Width
Wide
Gender
Mens
Toe Type
Steel Toe
Protective Toe Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862905W-100-OAK
Zoro #
G109282366
UPC #
-
Country of Origin
Australia
Dimensions
Size
10
Width
Wide
Details
Gender
Mens
Toe Type
Steel Toe
Protective Toe Material
Leather
Footwear Style
Heeler
Closure Type
Pull-On
Upper Color
Oak Brown
Features
Steel toe with cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.