Utility Storage Cabinet, 72 in H, 18 in W, 18 in D, Tropic Sand, 4 Shelves

  • Mfr # FS-18-TS

  • Zoro # G716100978


product price:  $268.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Overall Depth
18 in
Overall Width
18 in
Number of Shelves
4
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-18-TS
Zoro #
G716100978
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
18 in

Details

Number of Shelves
4
Item
Utility Storage Cabinet
Cabinet Material
Steel
Color
Tropic Sand
Number of Doors
1
Includes
(1) Die Cast Locking Handle, (4) Welded Shelves

Description

The Slim Jim Cabinet will always fit in. Designed with a Single Lockable Door and with dimensions that provide ample multi-purpose storage in areas with limited space. The Slim Jim will be appropriate in an Office, School, or Home. Assembled at the Factory with electric welding for strength and rigidity. Four 4 Fixed Shelves are welded in place at different intervals for efficient storage. Cabinets are supplied with Plastic Glides to elevate the bottom from making contact with the floor and also easier to move for cleaning. Ships Fully Assembled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.