Beam, 3 in H, 108 in W, 3 in D, Orange

  • Mfr # SBRUM350108P

  • Zoro # G8634491


product price: $64.99
/ea

Key Features

Pallet Rack Item
Beam
Beam Gauge
14 ga
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Load Capacity
3240 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBRUM350108P
Zoro #
G8634491
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
108 in
Overall Depth
3 in
Beam Step Depth
13/16 in
Beam Step Height
1 5/8 in
Beam Height
3 1/2 in
Width
108"
Height
3-1/2"

Details

Item
Beam
Pallet Rack Item
Beam
Beam Gauge
14 ga
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Load Capacity
3240 lb.
Color
Orange
Standards
RMI
Finish
Powder Coated
Mounting
Floor
For Use With
Boltless Pallet Rack Upright
Material
Steel
Pallet Rack Beam Style
Step Beam
Beam Style
Step
Pallet Rack Connection Type
Teardrop
Pallet Rack Metal Forming Type
Roll Formed

Description

Beam, 14 ga, Beam Height 3 1/2 in, Beam Step Depth 13/16 in, Beam Step Height 1 5/8 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 3 in, Overall Width 108 in, 3,240 lb Load Capacity, Steel, Powder Coated, Orange, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.