2-1/2" x 1-1/2" Ecc. Butt Weld Reducer - 4" Long 304SS Polished

  • Mfr # 32W-2.5X1.5-7-304

  • Zoro # G5221551


product price: $55.55
/ea

Key Features

Specific Pipe Fitting Shape
Eccentric Reducer
Body Material
304 Stainless Steel
Standards
3A
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32W-2.5X1.5-7-304
Zoro #
G5221551
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2-1/2" x 1-1/2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Eccentric Reducer
Body Material
304 Stainless Steel
Standards
3A
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Reducer

Description

32W - ECCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 2-1/2" X 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.