Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Press, 8 A, 350 RPM

  • Mfr # SM-D1-PM

  • Zoro # G416332563


product price: $2,575.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-D1-PM
Zoro #
G416332563
UPC #
848118005759
Country of Origin
Poland

Details

Item
Magnetic Drill Press Permanent Magnet

Description

Drill Press, Magnet Type Permanent, Drill Travel 2 3/4 in, Maximum Spindle Speed 350 RPM, Minimum Spindle Speed 350 RPM, Current 8 A, Phase Single-Phase, Spindle Taper 3/4 Weldon, Power Down Feed Included No, Coolant System Yes, Tapping Compatible Not Tapping Compatible

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.