Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrillPress, Weldon, 3/4in, 19A, 570RPM

  • Mfr # SM-D-400-XTS

  • Zoro # G910881727


product price: $5,204.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Voltage
115/230V AC
Spindle Taper
MT3
Drill Travel
9 in
Magnet Type
Electro
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-D-400-XTS
Zoro #
G910881727
UPC #
848118006671
Country of Origin
Poland

Dimensions

Overall Height
32 in
Chuck Size
3/4 in
Overall Width
13 in
Overall Length
32 in
Cord Length
5 ft

Details

Item
Magnetic Drill Press
Voltage
115/230V AC
Spindle Taper
MT3
Drill Travel
9 in
Magnet Type
Electro
Includes
drilling machine, plastic case, coolant bottle, safety strap, set of tools
Tool Weight
111 lb
Series
steelmax mag drill press
Reversible
Yes
Features
360 deg Visual Monitoring System Indicates Current Condition of the Drill and Gives Safety and Diagnostic Information, E.g. Worn Brushes, 4-Speed Gear with Continuous Speed Adjustment, Drilling with both TCT and HSS Cutters and Twist Drill Bits from Small Through Large Diameters, Innovative Smart Magnet with Reduced Weight, Innovative Swivel Base Enables Local Movement of Machine for Precise Hole Positioning, Intelligent Speed Control System Maintains Stable, Most Powerful Motor in its Class (Among MT3 Drills), Overload and Overheat Protection, Rigid Design Extends Tool Life, Speed Regardless of Load Changes, Tapping of through and Blind Holes with Intelligent Load Control
Power Source
Corded
Chuck Style
Machine
Tool Style
Large
Coolant System
Yes
Magnetic Force
4,045 lbf
Tapping Compatible
Yes
Minimum Working Speed
75 RPM
Application
Hole Cutting and Tapping
Maximum Working Speed
570 RPM
Maximum Spindle Speed
570 RPM
Drilling Capacity in Stainless Steel
5 in
Spindle Travel
6 in
Drilling Capacity in Steel
5 in
Minimum Core Bit Compatibility
7/22 in
Plug Type
Three-Prong
Minimum Spindle Speed
75 RPM
Power Down Feed Included
No
Tapping Capacity in Steel
1 1/4
Base Type
Fixed
Drilling Capacity in Aluminum
1 1/4 in
Current
19 A
Variable Speed
Yes
Maximum Core Bit Compatibility
5 in
Number of Spindle Speeds
continuous
Number of Pieces
8
Tapping Capacity in Aluminum
1 1/4
Phase
Single-Phase

Description

Drill Press, Magnet Type Electric, Variable Speed Yes, Drilling Capacity in Steel 5 in, Drilling Capacity in Wood Not Applicable, Drilling Capacity in Cast Iron Not Applicable, Drill Travel 9 in, Maximum Spindle Speed 570 RPM, Minimum Spindle Speed 75 RPM, Current 19 A, Voltage 115/230V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure Not Applicable, Power Down Feed Included No, Coolant System Yes, Tool Style Large

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.