Shop All Heat Guns
Steinel
Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle
Mfr # HL2020E
Zoro # G0353409
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Adjustable
- Temperature Range 120 Degrees to 1,150 Degrees F
Product Information
Dimensions
Overall Height | 7 7/8 in |
Nozzle Outside Diameter | 1 5/16 in |
Overall Length | 10 in |
Overall Width | 3 3/8 in |
Cord Length | 6 ft |
Details
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,150 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,150 Degrees F, LCD Display Yes, Current 13.3 A, Kit Contents (1) Bare Tool, Tool Brand Steinel, Air Volume 4 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Professional Carpenter's Tool Belt Combo - Small 26" - 30" (B140-S)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.4A42)
- MAYHEW STEEL PRODUCTS CHISEL PNEUMATIC 2" 1970 CARDED (MY31970HT)
- PROTO Box End Wrench, SAE, 22-1/4 In. L (J1162)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (MPKHG2320)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HG2320E)
- STEINEL Heat Gun, Electric Powered, 120V AC, 3 Stage Temp. Setting, 1,400 W Watt, Pistol Handle (HL1820S)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Pistol Handle (HG2520E)
- STEINEL HL 1820 S 3-Stage Professional Heat Gun (110025541)
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle (HL1620S)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1200A-00-K)
- Steinel Heat Guns