Shop All Heat Resistant Gloves
Steiner
Thermal Protective Gloves, 14", PR
Mfr # 07114
Zoro # G8371907
product price: $98.35
/pr
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits All
- Length 14"
- Palm Material Z-Flex PLUS(TM) Treated Fiberglass; Highly Texturized Silica
- Lining Full 11 oz Wool Insulated
- Application High Temperature
Product Information
- Brand Steiner
- MFR # 07114
- Zoro # G8371907
- UPC # 690830071143
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | One Size Fits All |
Length | 14" |
Details
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Reflective Number 0, 10PK (B00441)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, 4XL (65111301XXXXL)
- TINGLEY Ice Traction Overshoes, Rubber, 11-12.5, PR (1350)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (34-900/M)
- STEINER Thermal Protective Gloves, 14" Length, PR (07014)
- STEINER Thermal Protective Gloves, 14", PR (08314)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Medium (7015396)
- SHOWA Arc Flash Gloves, Neoprene, M, Blk/Gray, PR (240-08)
- SHOWA Heat Resistant Gloves, Black, M, PR (8814-08)
- HONEYWELL NORTH NorthGrip-N Hot Mill Glove, Nitrile N-Pattern, Natural, 12PK (51/7147)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-05-XL)
- Steiner Heat Resistant Gloves