Welding Curtain Roll, Transparent Vinyl, 81 yards L., 60 in W., 9 in H., 13 oz/sq yd, With Grommet
- Mfr # 332-60R
- Zoro # G0064421
product price:Â
$
898.99
/ea
Free Shipping & Returns
Key Features
Color
Smoke Gray
Protective Material
Transparent Vinyl
Height
9 in
Thickness
0.014 in (14 mil)
Withstand Temp.
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332-60R
- Zoro #
- G0064421
- UPC #
- 690830332602
- Country of Origin
- China
- Item
- Welding Curtain Roll
- Color
- Smoke Gray
- Protective Material
- Transparent Vinyl
- Withstand Temp.
- 150 Degrees F
- With Grommet / Without Grommet
- With Grommet
- Material Weight
- 13 oz/sq yd
- Material
- Transparent Vinyl
- Grommets
- Not Grommeted
Dimensions
- Width
- 60 in
- Height
- 9 in
- Thickness
- 0.014 in (14 mil)
- Length
- 81 yards
- Size
- 60 in x 81 yd
Description
Smoke Gray Welding Curtain,60"X81Yd Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.