Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PeristalticChemMeteringPump, 315gpd, 25psi

  • Mfr # S5V5G

  • Zoro # G815573659


product price: $1,716.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Reproducibility
+/-2.0%
Tubing Material
Santoprene
Number of Feeds
1
Includes
(3) 3/8 in Connecting Nuts, 20 ft 3/8 in White or UV Black Suction/Discharge Tubing, 3/8 in Ball Check Valve, 3/8 in Weighted Suction Line Strainer, Additional Pump Tube, Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5V5G
Zoro #
G815573659
UPC #
840034753424
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Width
8.8 in
Intake Connection Size
3/8 in
Overall Height
8.1 in
Discharge Connection Size
3/8 in
Manufacturers Warranty Length
2 yr
Overall Length
11 in

Details

Flow Rate Output Control
Adjustable
Reproducibility
+/-2.0%
Tubing Material
Santoprene
Item
Chemical Metering Pump
Number of Feeds
1
Includes
(3) 3/8 in Connecting Nuts, 20 ft 3/8 in White or UV Black Suction/Discharge Tubing, 3/8 in Ball Check Valve, 3/8 in Weighted Suction Line Strainer, Additional Pump Tube, Mounting Bracket
Phase
Single
Turn Down Ratio
20:1
Standards
CE, cULus, ETL, IAPMO
Motor Enclosure
Totally Enclosed
Roller Material
Stainless Steel
Media Temperature (Minimum)
32 Degrees F
Seal Material
Santoprene
Priming
Self-Priming
Discharge Connection Type
NPT
Flow Rate (Minimum)
15.8 gpd
Motor Type
Brushless DC
Nameplate Voltage
120V AC
Degassing Valve Included
No
Motor Mounting Type
Horizontal, Vertical
Electrical Connection Type
Hardwired
Viscosity (Maximum)
1,500 cps
Control Programs
Manual Control
Pressure (Maximum)
25 psi
Head Material
Polycarbonate
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Ambient Temperature (Maximum)
104 Degrees F
Seal Type
O-Ring
Flow Rate (Maximum)
315 gpd
Housing Material
Polycarbonate
Intake Connection Type
NPT
Fitting Material
Polypropylene, PVC
Horsepower (Maximum)
1/16 hp
Duty Cycle
Continuous
Media Temperature (Maximum)
104 Degrees F

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 315 gpd, Flow Rate (Minimum) 15.8 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 25 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.