Shop STENNER

PeristalticChemMeteringPump, 60gpd, 100psi

  • Mfr # S447X
  • Zoro # G708595621

product price: 
$
1,775.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Cord Length
6 ft
Number of Feeds
1
Phase
Single
Standards
CE, IAPMO, ETL, IP65, NEMA 4X, NSF/ANSI, NSF/ANSI 372, NSF/ANSI 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S447X
Zoro #
G708595621
UPC #
840034750935
Country of Origin
United States
Flow Rate Output Control
Adjustable
Item
Peristaltic Chemical Metering Pump
Number of Feeds
1
Phase
Single
Standards
CE, IAPMO, ETL, IP65, NEMA 4X, NSF/ANSI, NSF/ANSI 372, NSF/ANSI 61
Tubing Material
Santoprene
Includes
20 ft Roll of Suction/Discharge Tubing, Additional Pump Tube, Duckbill Check Valve, Weighted Suction Line Strainer, (3) 1/4 in Connecting Nuts, (3) 1/4 in Ferrules
Turn Down Ratio
100:1
Reproducibility
+/-2.0%
Motor Speed (Maximum)
45 RPM
Motor Enclosure
Totally Enclosed
Electrical Connection Type
Plug-In
Frequency
60 Hz
Ambient Temperature (Maximum)
104 Degrees F
Pressure (Maximum)
100 psi
Motor Type
DC
Priming
Self-Priming
Flow Rate (Maximum)
60 gpd
Duty Cycle
Continuous
Control Programs
4-20 mA Input, Manual Control
Viscosity (Maximum)
1,500 cps
Roller Material
Polyethylene
Housing Material
Polycarbonate
Intake Connection Type
NPT
Flow Rate (Minimum)
0.6 gpd
Nameplate Voltage
120V AC
Media Temperature (Minimum)
32 Degrees F
Discharge Connection Type
NPT
Horsepower (Maximum)
1/16 hp
Degassing Valve Included
No
Chemical Compatibility
Media Temperature (Maximum)
104 Degrees F
Head Material
Polycarbonate
Fitting Material
Polypropylene/PVC
Motor Mounting Type
Horizontal, Vertical
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed
Seal Type
O-Ring
Pump Technology
Peristaltic
Seal Material
Santoprene

Dimensions

Cord Length
6 ft
Overall Length
7.2 in
Overall Height
7 in
Manufacturers Warranty Length
2 yr
Overall Width
11 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Wire Rope Length
7.2 in
Length
7.2 in

Description

Peristaltic Chemical Metering Pump

Restrictions

WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.