Zoro Homepage

Econ VX Variable Speed 7.4GPD 25Psi

  • Mfr # E10VXAA1S6G1

  • Zoro # G9375527


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (GPD) - Pumps
7.40 gpd
Max. Flow (gpd) - Pumps
7.40 gpd
Max. Pressure - Pumps
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10VXAA1S6G1
Zoro #
G9375527
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Height
5 1/2 in
Width
3 3/4 in
Cord Length
6 ft
Overall Height
5.9 in
Overall Width
5.2 in
Overall Length
4.4 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (GPD) - Pumps
7.40 gpd
Max. Flow (gpd) - Pumps
7.40 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
Phase - Pumps
1
Max. Viscosity - Pumps
100 cps
HP - Pumps
1/40 hp
Reproducibility - Pumps
+/-5.0%
Features
Compact, Patented Quick Release Pump Head, Variable Output Adjustment
Number of Feeds
Single Head
Item
Chemical Metering Pump
Body Material
Polycarbonate
Motor RPM
Variable
Suction Lift
25 ft
Standards
CE Certified, cULus Listed
Hz
60
Self-Priming
Yes
Turn Down Ratio
9.3:1
Item - Chemical Metering Pumps
Chemical Metering Pump
Tubing Material - Peristaltic Pumps
Santoprene
Tubing Material
Santoprene
Seals and O-Rings - Pumps
Santoprene
Min. Flow Rate
0.8 gpd
Head and Fitting Material - Pumps
Polycarbonate/Polypropylene/PVC
cc/Min.
Variable
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Duckbill Check Valve, Weighted Suction Line Strainer, (3) 1/4 in Connecting Nuts, (3) 1/4 in Ferrules
Reproducibility
+/-5.0%
Phase
Single
Duty Cycle
Continuous
Media Temperature (Minimum)
32 Degrees F
Flow Rate (Maximum)
7.4 gpd
Electrical Connection Type
Plug-In
Degassing Valve Included
No
Viscosity (Maximum)
100 cps
Media Temperature (Maximum)
104 Degrees F
Motor Type
Brushed DC
Priming
Self-Priming
Intake Connection Type
Tube
Fitting Material
Polypropylene, PVC
Housing Material
Polycarbonate
Pressure (Maximum)
25 psi
Nameplate Voltage
120V AC
Flow Rate (Minimum)
0.8 gpd
Motor Enclosure
Totally Enclosed
Frequency
60 Hz
Seal Material
Santoprene
Horsepower (Maximum)
1/40 hp
Discharge Connection Type
Tube
Head Material
Polyethylene
Roller Material
Polyethylene
Ambient Temperature (Maximum)
104 Degrees F
Control Programs
Manual Control
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Motor Speed (Maximum)
44 RPM

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 7.4 gpd, Flow Rate (Minimum) 0.8 gpd, Horsepower (Maximum) 1/40 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 25 psi, Reproducibility +/-5.0 Percent, Tubing Material Santoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.