Shop STENNER

PeristalticChemMeteringPump, 150gpd, 25psi

  • Mfr # S445X

  • Zoro # G208595671


product price:  $1,869.44
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Reproducibility
+/-2.0%
Cord Length
6 ft
Number of Feeds
1
Includes
1/4 in Injector, 20 ft Roll of Suction/Discharge Tubing, Additional Pump Tube, Weighted Suction Line Strainer, (3) 1/4 in Connecting Nuts, (3) 1/4 in Ferrules
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S445X
Zoro #
G208595671
UPC #
840034750980
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Length
7.2 in
Manufacturers Warranty Length
2 yr
Overall Height
7 in
Overall Width
11 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in

Details

Flow Rate Output Control
Adjustable
Reproducibility
+/-2.0%
Number of Feeds
1
Includes
1/4 in Injector, 20 ft Roll of Suction/Discharge Tubing, Additional Pump Tube, Weighted Suction Line Strainer, (3) 1/4 in Connecting Nuts, (3) 1/4 in Ferrules
Phase
Single
Item
Peristaltic Chemical Metering Pump
Turn Down Ratio
100:1
Tubing Material
Santoprene
Standards
CE, IAPMO, ETL, IP65, NEMA 4X, NSF/ANSI, NSF/ANSI 372, NSF/ANSI 61
Control Programs
4-20 mA Input, Manual Control
Duty Cycle
Continuous
Pressure (Maximum)
25 psi
Viscosity (Maximum)
1,500 cps
Motor Speed (Maximum)
45 RPM
Housing Material
Polycarbonate
Ambient Temperature (Maximum)
104 Degrees F
Priming
Self-Priming
Frequency
60 Hz
Roller Material
Polyethylene
Flow Rate (Maximum)
150 gpd
Electrical Connection Type
Plug-In
Motor Type
DC
Motor Enclosure
Totally Enclosed
Head Material
Polycarbonate/Santoprene
Flow Rate (Minimum)
1.5 gpd
Discharge Connection Type
NPT
Degassing Valve Included
No
Nameplate Voltage
120V AC
Chemical Compatibility
Media Temperature (Maximum)
104 Degrees F
Horsepower (Maximum)
1/16 hp
Media Temperature (Minimum)
32 Degrees F
Intake Connection Type
NPT
Fitting Material
Polypropylene/PVC
Seal Type
O-Ring
Motor Thermal Protection
Auto
Seal Material
Santoprene
Pump Technology
Peristaltic
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Horizontal, Vertical

Description

Peristaltic Chemical Metering Pump, Control Programs 4-20 mA Input, Manual Control, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 150 gpd, Flow Rate (Minimum) 1.5 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 25 psi, Reproducibility +/-2.0 Percent

Restrictions

WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.