Zoro Homepage

Peristaltic Pump Fixed Rate 45MPHP2 3GPD 100Psi 1/4"W

  • Mfr # 45MFH1A1SUG1

  • Zoro # G2509482


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Fixed
Max. Pressure
100 psi
Item - Chemical Metering Pumps
Chemical Metering Pump
Suction Lift
25 ft
Pump Type
Peristaltic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45MFH1A1SUG1
Zoro #
G2509482
UPC #
-
Country of Origin
United States

Dimensions

Width
5 5/16 in
Height
6 in
Cord Length
6 ft
Length
8 in
Overall Height
6 in
Overall Width
8 in
Overall Length
5.3 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Details

Flow Rate Output Control
Fixed
Max. Pressure
100 psi
Item - Chemical Metering Pumps
Chemical Metering Pump
Suction Lift
25 ft
Pump Type
Peristaltic
Tubing Material
Santoprene
Reproducibility - Pumps
+/-2.0%
Seals and O-Rings - Pumps
Santoprene
Body Material
Polycarbonate
Number of Feeds
Single Head
Min. Flow Rate
3 gpd
Head and Fitting Material - Pumps
Polycarbonate/Polypropylene/PVC
Chemical Metering Pump Type
Peristaltic
Max. Flow (GPD) - Pumps
3.00 gpd
Tubing Material - Peristaltic Pumps
Santoprene
Max. Pressure - Pumps
100 psi
Motor RPM
26 RPM
Max. Flow Rate
3 gpd
Item
Chemical Metering Pump
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Check Valve 100 psi (6.9 bar) Maximum or 1 Injection Fitting 25 psi (1.7 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Voltage - Pumps
115V AC
Self-Priming
Yes
Max. Viscosity - Pumps
1,500 cps
Max. Viscosity
1500 CPS
cc/Min.
7.92 cc/min
Motor HP
1/30
Voltage
115
Reproducibility
+/-2.0%
Phase - Pumps
1
Hz
60
Features
Fixed Rate Single Head, Nonclogging Design, Valveless
Max. Flow (gpd) - Pumps
3.00 gpd
HP - Pumps
1/30 hp
Standards
cCSAus, CE Certified, cUSA, ETL Intertek Conforms to ANSI/NSF Std.50, UL Listed
Head Material
Polyethylene, Polypropylene
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Control Programs
Manual Control
Priming
Self-Priming
Ambient Temperature (Maximum)
125 Degrees F
Media Temperature (Minimum)
32 Degrees F
Motor Type
Shaded Pole
Duty Cycle
Continuous
Discharge Connection Type
Tube
Media Temperature (Maximum)
125 Degrees F
Intake Connection Type
Tube
Nameplate Voltage
120V AC
Housing Material
Polycarbonate
Flow Rate (Maximum)
3 gpd
Fitting Material
Polypropylene, PVC
Frequency
60 Hz
Seal Material
Santoprene
Pressure (Maximum)
100 psi
Degassing Valve Included
No
Roller Material
Polyethylene
Phase
Single
Viscosity (Maximum)
1,500 cps
Motor Speed (Maximum)
26 RPM
Horsepower (Maximum)
1/30 hp
Electrical Connection Type
Plug-In

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 3 gpd, Flow Rate (Minimum) Not Applicable, Horsepower (Maximum) 1/30 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 125 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.