PeristalticChemMeteringPump, 50gpd, 100psi
Mfr # 45M5
Zoro # G816557481
product price: $570.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45M5
Zoro #
G816557481
UPC #
840034708677
Country of Origin
United States
Details
Item
Peristaltic Metering Pump
Description
Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 50 gpd, Flow Rate (Minimum) 2.5 gpd, Horsepower (Maximum) 1/30 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 125 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 220V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene
Restrictions
WARNING:
This product can expose you to chemicals including Soots, tars, and mineral oils,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.