Zoro Homepage

PeristalticChemMeterPump, 150gpd, 100psi

  • Mfr # S4V5X

  • Zoro # G115573588


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Includes
(3) 3/8 in Connecting Nuts, 20 ft 3/8 in White or UV Black Suction/Discharge Tubing, 3/8 in Ball Check Valve, 3/8 in Weighted Suction Line Strainer, Additional Pump Tube, Mounting Bracket
Number of Feeds
1
Cord Length
6 ft
Reproducibility
+/-2.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4V5X
Zoro #
G115573588
UPC #
840034753417
Country of Origin
United States

Dimensions

Cord Length
6 ft
Discharge Connection Size
3/8 in
Overall Height
7 in
Overall Width
6.1 in
Manufacturers Warranty Length
2 yr
Intake Connection Size
3/8 in
Overall Length
10.8 in

Details

Flow Rate Output Control
Adjustable
Includes
(3) 3/8 in Connecting Nuts, 20 ft 3/8 in White or UV Black Suction/Discharge Tubing, 3/8 in Ball Check Valve, 3/8 in Weighted Suction Line Strainer, Additional Pump Tube, Mounting Bracket
Number of Feeds
1
Reproducibility
+/-2.0%
Standards
CE, cULus, ETL, IAPMO
Item
Chemical Metering Pump
Turn Down Ratio
20:1
Tubing Material
Santoprene
Phase
Single
Head Material
Polyethylene
Roller Material
Stainless Steel
Seal Material
Santoprene
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Degassing Valve Included
No
Flow Rate (Maximum)
150 gpd
Flow Rate (Minimum)
7.5 gpd
Ambient Temperature (Maximum)
104 Degrees F
Control Programs
Manual Control
Discharge Connection Type
NPT
Electrical Connection Type
Hardwired
Motor Type
Brushless DC
Intake Connection Type
NPT
Viscosity (Maximum)
1,500 cps
Media Temperature (Maximum)
104 Degrees F
Nameplate Voltage
120V AC
Motor Enclosure
Totally Enclosed
Horsepower (Maximum)
1/16 hp
Seal Type
O-Ring
Priming
Self-Priming
Fitting Material
Polypropylene, PVC
Duty Cycle
Continuous
Motor Mounting Type
Horizontal, Vertical
Housing Material
Polycarbonate
Media Temperature (Minimum)
32 Degrees F
Pressure (Maximum)
100 psi

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 150 gpd, Flow Rate (Minimum) 7.5 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.