Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Adj Rate 45MHP10 10GPD 100Psi 1/4"W

  • Mfr # 45MJH2A1STAA

  • Zoro # G0611838


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Cord Length
6 ft
Turn Down Ratio
20:1
Reproducibility
+/-2.0%
Number of Feeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45MJH2A1STAA
Zoro #
G0611838
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Height
6 in
Overall Length
10.6 in
Overall Width
5.3 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Details

Flow Rate Output Control
Adjustable
Item
Chemical Metering Pump
Turn Down Ratio
20:1
Reproducibility
+/-2.0%
Number of Feeds
1
Tubing Material
Santoprene
Standards
C USA, cCSAus, CE, ETL, UL 96F0 Listed
Phase
Single
Motor Type
Shaded Pole
Motor Speed (Maximum)
44 RPM
Head Material
Polypropylene
Duty Cycle
Continuous
Horsepower (Maximum)
1/30 hp
Fitting Material
Polypropylene, PVC
Pressure (Maximum)
100 psi
Housing Material
Polycarbonate
Ambient Temperature (Maximum)
125 Degrees F
Priming
Self-Priming
Electrical Connection Type
Plug-In
Viscosity (Maximum)
1,500 cps
Roller Material
Polyethylene
Media Temperature (Minimum)
32 Degrees F
Flow Rate (Maximum)
10 gpd
Nameplate Voltage
120V AC
Discharge Connection Type
NPT
Chemical Compatibility
Flow Rate (Minimum)
0.5 gpd
Control Programs
Manual Control
Media Temperature (Maximum)
125 Degrees F
Intake Connection Type
NPT

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 10 gpd, Flow Rate (Minimum) 0.5 gpd, Horsepower (Maximum) 1/30 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 125 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.