Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S Series S3002 Variable Speed 17GPD 100 Psi

  • Mfr # S3002AA101NG1

  • Zoro # G6411846


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
17.00 gpd
Max. Flow (GPD) - Pumps
17.00 gpd
Max. Pressure - Pumps
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3002AA101NG1
Zoro #
G6411846
UPC #
-
Country of Origin
United States

Dimensions

Width
5 29/32 in
Length
11 in
Height
7 13/64 in
Cord Length
6 ft
Overall Length
6.4 in
Intake Connection Size
1/4 in
Overall Height
7 in
Discharge Connection Size
1/4 in
Manufacturers Warranty Length
2 yr
Overall Width
10.9 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
17.00 gpd
Max. Flow (GPD) - Pumps
17.00 gpd
Max. Pressure - Pumps
100 psi
Voltage - Pumps
120V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,500 cps
HP - Pumps
1/16 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-2.0%
Number of Feeds
Single Head
Body Material
Polycarbonate
Self-Priming
Yes
Pump RPM
45 RPM
Min. Flow Rate
0.1 gpd
Phase
Single
Reproducibility
+/-2.0%
Motor RPM
2,800 RPM
Flow Rate
0.012 gpm/0.045Lpm
Suction Lift
25 ft
Item
Chemical Metering Pump
Features
7 days/24 hr Timer, Analog/Digital inputs/outputs, Leak Detect, Multiple Operation Modes, Performance Indicators, Tube Change
Standards
IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50, INTERTEK/ETL Tested for CE, NEMA 4X
Hz
60
Item - Chemical Metering Pumps
Chemical Metering Pump
Tubing Material
Santoprene
Seals and O-Rings - Pumps
Santoprene
Tubing Material - Peristaltic Pumps
Santoprene
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Fitting, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Head and Fitting Material - Pumps
Polycarbonate/Polypropylene/PVC
Turn Down Ratio
100:1
Fitting Material
Polypropylene, PVC
Intake Connection Type
Tube
Motor Type
Brushless DC
Motor Enclosure
Totally Enclosed
Head Material
Polyethylene, Polypropylene
Duty Cycle
Continuous
Pressure (Maximum)
100 psi
Control Programs
4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control
Media Temperature (Maximum)
104 Degrees F
Flow Rate (Maximum)
17 gpd
Flow Rate (Minimum)
0.17 gpd
Ambient Temperature (Maximum)
104 Degrees F
Seal Material
Santoprene
Discharge Connection Type
Tube
Priming
Self-Priming
Chemical Compatibility
Degassing Valve Included
No
Housing Material
Polycarbonate
Viscosity (Maximum)
1,500 cps
Horsepower (Maximum)
1/16 hp
Motor Speed (Maximum)
45 RPM
Nameplate Voltage
120V AC
Roller Material
Polyethylene
Electrical Connection Type
Plug-In
Media Temperature (Minimum)
32 Degrees F
Frequency
60 Hz

Description

Peristaltic Chemical Metering Pump, Control Programs 4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 17 gpd, Flow Rate (Minimum) 0.17 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.