Zoro Homepage
This item is Discontinued.
Stenner SVP1 Series 85 GPD 25 Psi SVP1L5A1S2G1

SVP1 Series 85 GPD 25 Psi (Discontinued)

  • Mfr # SVP1L5A1S2G1
  • Zoro # G0266375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVP1L5A1S2G1
Zoro #
G0266375
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Length
10 1/8 in
Cord Length
6 ft
Height
6 1/8 in
Overall Height
6.1 in
Overall Length
10.1 in
Overall Width
7 in

Description

Chemical Metering Pump, Flow Rate (Maximum) 85 gpd, Flow Rate (Minimum) 4.3 gpd, Horsepower (Maximum) 1/30 hp, Nameplate Voltage 115V AC, Number of Feeds 1, Pressure (Maximum) 25 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene, Turn Down Ratio 20:1, Viscosity (Maximum) 1,500 cps, Housing Material Polycarbonate, Flow Rate Output Control Variable, Standards Conforms to ANSI/NSF 61 & 372 STD, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.