Shop STENS
See all product information
Create Account
Fuel Cap For Husqvarna Gt2254 Gth2248 Gth2254 Gth2548 Gth2554 125-668
- Mfr # 125-668
- Zoro # G804247226
product price:Â
$
20.45
/ea
Key Features
Outside Diameter
4-5/8 in
Material
Plastic
Overall Height (In.)
1-1/4 in
Replaces
AYP 179124X418, 179124X428, 532179124, Husqvarna 532179124, 532181803, 532182902
Inside Dia.
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125-668
- Zoro #
- G804247226
- UPC #
- 23899335985
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 4-5/8 in
- Overall Height (In.)
- 1-1/4 in
- Inside Dia.
- 3-1/4 in
Details
- Material
- Plastic
- Replaces
- AYP 179124X418, 179124X428, 532179124, Husqvarna 532179124, 532181803, 532182902
Description
Stens Fuel Caps serve a significant role in maintaining fuel quality and usage for outdoor power equipment. The cap stops liquid fuel and vapors from spilling or being released into the air, and it blocks dirt, dust and moisture from getting into the fuel line and tank. Preventing fuel and vapors from being released helps maximize efficient use of fuel and protects the environment. Stens fuel caps provide a secure and tight seal to keep foreign substances from entering and causing contamination, keeping your fuel system clean and operating efficiently. A tightly fitting fuel cap will also seal in unwanted fuel odors. Stens fuel caps are durably made to resist wear and tear even when frequently removing and reinstalling for fuel refills.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.